Order Entry
Austria
Orders LinkContactUsLinkComponent
 

HPLC columns, preparative scale, Chromolith® Prep

Chromolith® Si, guard column, Guard cartridge, Si, 4,60 mm, 5 mm
Catalog # 1.52011.0001
Supplier:   Merck
HPLC columns, preparative scale, Chromolith® Prep
Catalog # 1.52011.0001
Supplier:  Merck
HPLC columns, preparative scale, Chromolith® Prep
HPLC columns, preparative scale, Chromolith® Prep

Chromolith® Si, guard column, Guard cartridge, Si, 4,60 mm, 5 mm

Price
282,00 €
Log in for availability
1 * 3 ST
Product Details & Documents

Chromolith® Prep monolithic stationary phases are new ultrapure silica phases which gain their special properties from a bimodal pore structure. This structure is a property of the new 'Sol-Gel' technology and consists of macropores and mesopores. The mesopores with an average diameter of 12 nm, form the fine porous structure of the column interior and create a very large surface area on which adsorption of the target compounds occurs.

The large macropores, with a pore diameter ranging from 3 µm, form a dense network of pores and allow a high flow rate due to a low resistance factor. The resulting excellent accessibility of the mesopores (total porosity >80%) ensures fast adsorption and desorption kinetics because of the short diffusion length inside the pores. This results in dramatically reduced separation times and thus greatly increased productivity.

To operate a monolithic column it is necessary to ensure that no flow through occurs in the wall region. Therefore the monolith is cladded with a polymeric material (special PEEK) and can be connected directly to each HPLC system and used as 'ready to use' column.

Specifications
  • Column Format:
    Guard cartridge
  • Ø int.:
    4,60 mm
  • Description:
    Chromolith® Si, guard column
  • Length:
    5 mm
  • Seq:
    03
  • Phase:
    Si
Accessories

Product Information

  • Catalog #
    Ø int.
    Length
    Availability
    Price
  • Chromolith® SemiPrep guard cartridge holder
    Chromolith® SemiPrep guard cartridge holder
    1.52037.0001
    10,00 mm
    10 mm
    Log in for availability
    1 * 1 ST - 630,00 €