Order Entry
Austria
Orders LinkContactUsLinkComponent
Pedestals, solid, TC 20-series | Avantor

Pedestals, solid, TC 20-series

428×800×512 mm
Catalog # HAMBVTC20/3/3/SG
Supplier:   HAMMERBACHER
Pedestals, solid, TC 20-series
Catalog # HAMBVTC20/3/3/SG
Supplier:  HAMMERBACHER
Pedestals, solid, TC 20-series
Pedestals, solid, TC 20-series

428×800×512 mm

Price
Inquire For Price
Log in for availability
1 * 1 ST
Product Details & Documents

Mobile pedestal unit with ORGA drawer, one full extension suspension file drawer and one utility drawer.

  • Central locking with bidirectional drawer stop
  • ACSA material feed tray and ACTR separating strip optionally available as accessories
  • Various colours and handles to choose from

Material: Melamine resin-coated plate in accordance with DIN 68765, emission class E 1.

Pen tray: top utility drawer, sliding on plastic guide.

Drawer: ORGA plastic drawer on metal runners, 75% extension, self-closing, load capacity: 25 kg.

Hanging drawer: ORGA plastic drawer, metal runners, full extension, self-closing, with removable frame for holding suspension files (can be used in parallel and diagonally); load capacity: 25 kg.

Delivery information: The unit is delivered completely assembled; only handles and rollers need to be attached.

Specifications
  • Seq:
    06
  • W×D×H:
    428×800×512 mm
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Dividers ACTR, colour: grey, suitable for ORGA drawers, 4 x A 4, 2 x A 5, 2 x A 6
    Dividers ACTR, colour: grey, suitable for ORGA drawers, 4 x A 4, 2 x A 5, 2 x A 6
    HAMBVACTR
    Log in for availability
    1 * 1 ST

Product Information

  • Catalog #
    Availability
    Price
  • Set of inclined shelves ASCA, colour: gray 32.7 x 21.2 x 3.3 (WxDxH), suitable for ORGA drawers
    Set of inclined shelves ASCA, colour: gray 32.7 x 21.2 x 3.3 (WxDxH), suitable for ORGA drawers
    HAMBVACSA
    Log in for availability
    1 * 5 ST

Empfehlungen

Empfehlungen werden nur dann basierend auf Ihren Einkaufspräferenzen personalisiert, wenn Sie auf der Seite "Persönliche Daten" die Option „Mein Einkaufserlebnis verbessern“ aktiviert haben.

Andernfalls erhalten Sie allgemeine Empfehlungen.