Order Entry
Austria
Orders LinkContactUsLinkComponent
Pedestals, solid, TC 20-series

Pedestals, solid, TC 20-series

428×800×512 mm
Catalog # HAMBVTC20/3/3/RE
Supplier:   HAMMERBACHER
Pedestals, solid, TC 20-series
Catalog # HAMBVTC20/3/3/RE
Supplier:  HAMMERBACHER
Pedestals, solid, TC 20-series
Pedestals, solid, TC 20-series

428×800×512 mm

Price
Inquire For Price
Log in for availability
1 * 1 ST
Product Details & Documents

Mobile pedestal unit with ORGA drawer, one full extension suspension file drawer and one utility drawer.

  • Central locking with bidirectional drawer stop
  • ACSA material feed tray and ACTR separating strip optionally available as accessories
  • Various colours and handles to choose from

Material: Melamine resin-coated plate in accordance with DIN 68765, emission class E 1.

Pen tray: top utility drawer, sliding on plastic guide.

Drawer: ORGA plastic drawer on metal runners, 75% extension, self-closing, load capacity: 25 kg.

Hanging drawer: ORGA plastic drawer, metal runners, full extension, self-closing, with removable frame for holding suspension files (can be used in parallel and diagonally); load capacity: 25 kg.

Delivery information: The unit is delivered completely assembled; only handles and rollers need to be attached.

Specifications
  • Seq:
    05
  • W×D×H:
    428×800×512 mm
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Dividers ACTR, colour: grey, suitable for ORGA drawers, 4 x A 4, 2 x A 5, 2 x A 6
    Dividers ACTR, colour: grey, suitable for ORGA drawers, 4 x A 4, 2 x A 5, 2 x A 6
    HAMBVACTR
    Log in for availability
    1 * 1 ST

Product Information

  • Catalog #
    Availability
    Price
  • Set of inclined shelves ASCA, colour: gray 32.7 x 21.2 x 3.3 (WxDxH), suitable for ORGA drawers
    Set of inclined shelves ASCA, colour: gray 32.7 x 21.2 x 3.3 (WxDxH), suitable for ORGA drawers
    HAMBVACSA
    Log in for availability
    1 * 5 ST

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.