Order Entry
Austria
Orders LinkContactUsLinkComponent
 

Pedestals, solid, TC 20-series

428×800×512 mm
  HAMBVTC20/3/3/NU
Pedestals, solid, TC 20-series
  HAMBVTC20/3/3/NU
Pedestals, solid, TC 20-series
Pedestals, solid, TC 20-series

428×800×512 mm

 
 
   
1 * 1 ST
 

Mobile pedestal unit with ORGA drawer, one full extension suspension file drawer and one utility drawer.

  • Central locking with bidirectional drawer stop
  • ACSA material feed tray and ACTR separating strip optionally available as accessories
  • Various colours and handles to choose from

Material: Melamine resin-coated plate in accordance with DIN 68765, emission class E 1.

Pen tray: top utility drawer, sliding on plastic guide.

Drawer: ORGA plastic drawer on metal runners, 75% extension, self-closing, load capacity: 25 kg.

Hanging drawer: ORGA plastic drawer, metal runners, full extension, self-closing, with removable frame for holding suspension files (can be used in parallel and diagonally); load capacity: 25 kg.

 : The unit is delivered completely assembled; only handles and rollers need to be attached.

 
  • Seq:
    04
  • W×D×H:
    428×800×512 mm
Accessories

 

  •  
    Description
     
     
  • HAMBVACTR
    Dividers ACTR, colour: grey, suitable for ORGA drawers, 4 x A 4, 2 x A 5, 2 x A 6
       
    1 * 1 ST

 

  •  
    Description
     
     
  • HAMBVACSA
    Set of inclined shelves ASCA, colour: gray 32.7 x 21.2 x 3.3 (WxDxH), suitable for ORGA drawers
       
    1 * 5 ST