Order Entry
Austria
Orders LinkContactUsLinkComponent
 

Shelf/filing cabinets

800×420×2156 mm
Artikelnr. HAMBV268H3/6/S/WE
Anbieter:   HAMMERBACHER
Shelf/filing cabinets
Artikelnr. HAMBV268H3/6/S/WE
Anbieter:  HAMMERBACHER
Shelf/filing cabinets

800×420×2156 mm

Preis
Inquire For Price
Log in for availability
1 * 1 ST
Product Details & Documents

Carcass construction, i.e. each cabinet can stand alone. Carcass glued.

Material: Melamine resin coated chipboard in accordance with DIN 68765, emission class E1, all front edges covered with 2 mm ABS, rear edge of the carcass with 0,6 mm ABS. Sides and fronts 19 mm thick, base, panels and shelves 22 mm thick, rear panel 8 mm thick.

Height adjustment: With four plastic guides, 20 mm high, 80 mm diameter, adjustable from inside through the base of the cabinet (+10 mm).

Steel base (optional): 7 cm high, cabinet can be made 5,1 cm higher with the steel base than with the adjustable feet.

Suspension file drawers: Operating on Hettich Quadro full-extension runners, load capacity of 60 kg, with central lock and bidirectional drawer stop. Lockable via the top drawer (two-point locking mechanism), cylinder lock, simultaneous locking as standard.

Panels/base: 22 mm thick, with 2 mm ABS edging on the front. Height adjustable in 32 mm increments with recessed shelf supports. Sides and fronts 19 mm thick.

 : The cabinets are delivered fully assembled.

Specifications
  • W×D×H:
    800×420×2156 mm
  • Cat. No.:
    HAMBV268H3/6/S/WE
Complementary Products

Product Information

  • Artikelnr.
    Description
    Verfügbarkeit
    Preis
  • HAMBV2SO80/A
    Base, steel, for cabinets with 80 cm width
    Log in for availability
    1 * 1 ST - 0,00 €