Order Entry
Austria
Orders LinkContactUsLinkComponent
Ball valves with thread

Ball valves with thread

25 mm, 25,4 mm outer inflowing/M42×3 outer outflowing
Catalog # BURK0500-8201
Supplier:   BURKLE
Ball valves with thread
Catalog # BURK0500-8201
Supplier:  BURKLE
Ball valves with thread
Ball valves with thread

25 mm, 25,4 mm outer inflowing/M42×3 outer outflowing

Price
31,60 €
Log in for availability
1 * 1 ST
Product Details & Documents

Ball valve made of PP with outer/inner thread.

  • Maximum operating pressure 10 bar (at +20 °C)
  • Maximum operating temperature 100 °C
  • Suitable for food

It also consists fibre-glass reinforced, ball made of PP, handle with O-ring made of food-safe NBR and a seal made of HDPE.

Specifications
  • Hole Ø:
    25 mm
  • Thread:
    25,4 mm outer inflowing/M42×3 outer outflowing
  • Seq:
    05
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.