Order Entry
Austria
Orders LinkContactUsLinkComponent
 

Ball valves with thread

15 mm, 12,7 mm inner inflowing/M29×1,75 outer outflowing
  BURK0500-8102
 :   BURKLE
Ball valves with thread
  BURK0500-8102
 :  BURKLE
Ball valves with thread
Ball valves with thread

15 mm, 12,7 mm inner inflowing/M29×1,75 outer outflowing

 
20,00 €
   
1 * 1 ST
 

Ball valve made of PP with outer/inner thread.

  • Maximum operating pressure 10 bar (at +20 °C)
  • Maximum operating temperature 100 °C
  • Suitable for food

It also consists fibre-glass reinforced, ball made of PP, handle with O-ring made of food-safe NBR and a seal made of HDPE.

 
  • Hole Ø:
    15 mm
  • Thread:
    12,7 mm inner inflowing/M29×1,75 outer outflowing
  • Seq:
    01