Express Eingabe
Austria
AuftragsverfolgungKontakt
Crates, stackable

Crates, stackable

10 l, 400×300×100 mm, 365×265×95 mm
Catalog # LAMA1911
Supplier:   LAMAPLAST
Crates, stackable
Catalog # LAMA1911
Supplier:  LAMAPLAST
Crates, stackable
Crates, stackable

10 l, 400×300×100 mm, 365×265×95 mm

Price
31,20 €
Log in for availability
1 * 1 ST
Product Details & Documents

HDPE, white.

  • Temperature resistance : −40 to 80 °C
  • Washing 120 °C for food
  • Closed handle

The stackable crates with closed bottom and walls are ideal for food use.

Specifications
  • Außen B×T×H:
    400×300×100 mm
  • Kapazität:
    10 l
  • Seq:
    01
  • Innen B×T×H:
    365×265×95 mm