Order Entry
Austria
Orders LinkContactUsLinkComponent
Capillary tubes

Capillary tubes

100 mm, 1,00 mm, 0,80 mm
Catalog # HILG1413017
Supplier:   HILGENBERG
Capillary tubes
Catalog # HILG1413017
Supplier:  HILGENBERG
Capillary tubes
Capillary tubes

100 mm, 1,00 mm, 0,80 mm

Price
703,00 €
Log in for availability
1 * 1.000 ST
Product Details & Documents

Soda-lime glass.

  • Both ends open
Specifications
  • Ext.Ø:
    1,00 mm
  • Ø int.:
    0,80 mm
  • Length:
    100 mm
  • Seq:
    10
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.