Express Eingabe
Austria
AuftragsverfolgungKontakt
Durometers

Durometers

Durometer, type D
Catalog # SIMELD0551
Supplier:   Industrial Physics
Durometers
Catalog # SIMELD0551
Supplier:  Industrial Physics
Durometers
Durometers

Durometer, type D

Price
512,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Durometers for measuring impression hardness of soft materials.

  • Equipped with a drag indicator, which holds the highest measured result
  • Delivery includes a simple test block

Range: 0 to 100 shore
Accuracy: 1 shore
Dimensions: 102×57×44 mm

Shore A type: For rubber, vinyl, elastomers, leather, PVC, silicone rubber, PTFE, neoprene.

Shore D type: For polyester, ABS, nylon, polyurethane, Kevlar, acryl, wood, polystyrene.

 : Complies with DIN 53505, ISO 868 and ASTM D 2240

 : The optional test stand construction includes operating handle, adjustable glass stage, (height) adjustable Durometer fixture. With this test stand, the hardness tests of rubber or plastics with a Durometer can be performed more accurately and reproducibly. For testing Shore D meter an extra weight of 4 kg is necessary.

Specifications
  • Bezeichnung:
    Durometer, type D
  • Seq:
    02
Accessories

Product Information

  • Catalog #
    Bezeichnung
    Availability
    Price
  • SIMELD0554
    Weight set, 4 kg, for Durometer shore D
    Log in for availability
    1 * 1 ST - 280,00 €

Product Information

  • Catalog #
    Bezeichnung
    Availability
    Price
  • SIMELD0555
    Shore hardness test block kit, includes 7 test blocks (30, 40, 50, 60, 70, 80 and 90 shore hardness) with calibration certificate for Durometer A
    Log in for availability
    1 * 1 ST - 920,00 €

Product Information

  • Catalog #
    Bezeichnung
    Availability
    Price
  • SIMELD0556
    Shore hardness test block kit, includes 3 test blocks (0, 75, and 85 shore hardness) with calibration certificate for Durometer D
    Log in for availability
    1 * 1 ST - 639,00 €

Product Information

  • Catalog #
    Bezeichnung
    Availability
    Price
  • SIMELD0559
    Shore hardness gauge test stand with weight, for Durometer shore A + D type, 160×114×290 mm, 5,72 kg
    Log in for availability
    1 * 1 ST - 608,00 €