Temperature probes
Liquid probe, Type 80104, 0…1100 °C, 3×130 mm
SIMETE5104
These temperature probes can be connected to instruments suited for changeable probes (type ‘K’) using a plug connection.
- Provided with a firm hand-grip and a one meter curled cable
- Thicker probes have a longer response time
- Range:0…1100 °C
- Description:Liquid probe
- Seq:02
- Type:Type 80104
- Ø×L:3×130 mm



