Order Entry
Austria
Orders LinkContactUsLinkComponent
Temperature probes

Temperature probes

Liquid probe, Type 80105, 0…900 °C, 1,5×130 mm
Catalog # SIMETE5105
Supplier:   Industrial Physics
Temperature probes
Catalog # SIMETE5105
Supplier:  Industrial Physics
Temperature probes
Temperature probes

Liquid probe, Type 80105, 0…900 °C, 1,5×130 mm

Price
165,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

These temperature probes can be connected to instruments suited for changeable probes (type ‘K’) using a plug connection.

  • Provided with a firm hand-grip and a one meter curled cable
  • Thicker probes have a longer response time

Documents

Specifications
  • Range:
    0…900 °C
  • Description:
    Liquid probe
  • Seq:
    03
  • Type:
    Type 80105
  • Ø×L:
    1,5×130 mm