Order Entry
Austria
Orders LinkContactUsLinkComponent
Temperature probes

Temperature probes

Heavy Duty asphalt probe with sturdy T-shaped hand-grip, Type 133-130 ETI, 0…300 °C, 8×500 mm
Catalog # SIMETE5125
Supplier:   Industrial Physics
Temperature probes
Catalog # SIMETE5125
Supplier:  Industrial Physics
Temperature probes
Temperature probes

Heavy Duty asphalt probe with sturdy T-shaped hand-grip, Type 133-130 ETI, 0…300 °C, 8×500 mm

Price
129,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

These temperature probes can be connected to instruments suited for changeable probes (type ‘K’) using a plug connection.

  • Provided with a firm hand-grip and a one meter curled cable
  • Thicker probes have a longer response time

Documents

Specifications
  • Range:
    0…300 °C
  • Description:
    Heavy Duty asphalt probe with sturdy T-shaped hand-grip
  • Seq:
    11
  • Type:
    Type 133-130 ETI
  • Ø×L:
    8×500 mm