Order Entry
Austria
Orders LinkContactUsLinkComponent
Temperature probes

Temperature probes

SquaNon- contact surface, MX-series model MX2G-MX4PGre surface probe, Type 80111, 0…200 °C, 8×130 mm
Catalog # SIMETE5103
Supplier:   Industrial Physics
Temperature probes
Catalog # SIMETE5103
Supplier:  Industrial Physics
Temperature probes
Temperature probes

SquaNon- contact surface, MX-series model MX2G-MX4PGre surface probe, Type 80111, 0…200 °C, 8×130 mm

Price
365,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

These temperature probes can be connected to instruments suited for changeable probes (type ‘K’) using a plug connection.

  • Provided with a firm hand-grip and a one meter curled cable
  • Thicker probes have a longer response time

Documents

Specifications
  • Range:
    0…200 °C
  • Description:
    SquaNon- contact surface, MX-series model MX2G-MX4PGre surface probe
  • Seq:
    01
  • Type:
    Type 80111
  • Ø×L:
    8×130 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.