Sample container with screw cap
150 ml, 57 mm, 73 mm, Sterile R (irradiated), Clear, Red, Individually wrapped
Anbieter: DELTALAB
Springe zu:
Product Details & Documents
Container PP, natural or blue, with PE screw cap.
- With or without label
- Blue containers are ideal for photosensitive samples
- Bulk or individually wrapped
To store and transport samples securely.
: *The product(s) on this page are outside the scope of the EU Directive 2019/904
Spezifikationen
- Ext.Ø:57 mm
- Packed:Individually wrapped
- Type:Sterile R (irradiated)
- Capacity:150 ml
- Colour:Clear
- Height:73 mm
- Seq:05
- Cap colour:Red



