Order Entry
Austria
Orders LinkContactUsLinkComponent
Test tubes

Test tubes

5 ml, 75 mm, 12 mm
Catalog # GREI115201_2000
Supplier:   Greiner Bio-One
Test tubes
Catalog # GREI115201_2000
Supplier:  Greiner Bio-One
Test tubes
Test tubes

5 ml, 75 mm, 12 mm

Price
122,00 €
Log in for availability
1 * 2.000 ST
Product Details & Documents

PS, clear or PP, transparent.

  • PP: good temperature resistance, good chemical resistance
  • PS: highly transparent, well suited to visual measurements
  • Matching push-in stoppers are optionally available
  • Can also be used as centrifuge tubes

Universal tubes for a wide range of laboratory and production applications.

Specifications
  • Ext.Ø:
    12 mm
  • Capacity:
    5 ml
  • Length:
    75 mm
  • Seq:
    02
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.