Order Entry
Austria
Orders LinkContactUsLinkComponent
 

Syringes for CTC analytics systems

Fixed needle, 26, 1000 µl, 56 mm, 0,47 mm, Side hole, 1MF-CTC-EGT-HS-5.6/0.47H *
  548-1664
Syringes for CTC analytics systems
  548-1664
Syringes for CTC analytics systems
Syringes for CTC analytics systems

Fixed needle, 26, 1000 µl, 56 mm, 0,47 mm, Side hole, 1MF-CTC-EGT-HS-5.6/0.47H *

 
200,00 €
   
1 * 1 ST
 
  • Ext.Ø:
    0,47 mm
  • Gauge:
    26
  • Type:
    1MF-CTC-EGT-HS-5.6/0.47H *
  • Type of tip:
    Side hole
  • Volume:
    1000 µl
  • Description:
    Fixed needle
  • Length:
    56 mm
  • Seq:
    11