Order Entry
Austria
Orders LinkContactUsLinkComponent
Removable needles

Removable needles

24, 0,57 mm, 0,31 mm, 2, 3 or 4
Catalog # HAMI7804-08
Supplier:   HAMILTON BONADUZ
Removable needles
Catalog # HAMI7804-08
Supplier:  HAMILTON BONADUZ
Removable needles
Removable needles

24, 0,57 mm, 0,31 mm, 2, 3 or 4

Price
193,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

The benefit of a replaceable needle for the occasional bend or clog and the minimal dead volume of a cemented needle. The unique removable needle design installs the needle precisely at the zero line. The result is a zero dead volume connection that simplifies priming.

Custom lengths and point styles are available. You can order your custom made needle according to your specification.

* Large hub

** Kel-F hub

Specifications
  • Ext.Ø:
    0,57 mm
  • Gauge:
    24
  • Ø int.:
    0,31 mm
  • Type of tip:
    2, 3 or 4
  • Seq:
    53