Order Entry
Austria
Orders LinkContactUsLinkComponent
Staining tiles

Staining tiles

24, Ø×H: 20/22×2 mm, Transparent, 130×160×6 mm
Catalog # MARI1406708
Supplier:   MARIENFELD
Staining tiles
Catalog # MARI1406708
Supplier:  MARIENFELD
Staining tiles
Staining tiles

24, Ø×H: 20/22×2 mm, Transparent, 130×160×6 mm

Price
334,02 €
Log in for availability
1 * 1 ST
Product Details & Documents
  • Bevelled edges
  • Ground and polished cavities
  • Clipped corners: Except the one with twelve wells
Specifications
  • No. of wells:
    24
  • Colour:
    Transparent
  • W×D×H:
    130×160×6 mm
  • Well size:
    Ø×H: 20/22×2 mm