Order Entry
Austria
Orders LinkContactUsLinkComponent
 

VWR®, Work Jackets

Blue/grey, 42 (men)
  113-06732
VWR®, Work Jackets
  113-06732
VWR®, Work Jackets
VWR®, Work Jackets

Blue/grey, 42 (men)

 
106,00 €
   
1 * 1 ST
 

Durable jackets made of 65% polyester and 35% sanforized cotton, which prevents the clothing from shrinking in the laundry.

  • Two breast pockets with press stud, mobile phone pocket, two side pockets, three inside pockets
  • Press stud closure
  • Sleeves and jacket bottom are adjustable
  • Back folds for improved freedom of movement

Weight: 245 g/m²

 
  • Clothing Size:
    42 (men)
  • Colour:
    Blue/grey
  • Seq:
    04
  • Cat. No.:
    113-06732
  • Sleeve or leg length:
    Long
  • Garment application:
    Industrial
  • Gender:
    For men
  • Closure type:
    Press studs / snaps
  • Fabric:
    65% polyester and 35% sanforised cotton
  • Weight:
    245 g/m²