Water purification system, Elix® Essential
Elix® Essential delivers Type 2 water customised to fit a broad range of research areas. It is designed to be fed from potable water and is the ideal feed for any laboratory equipment, including ultrapure water systems such as Milli-Q® systems.
- Depending on daily volume needs, different production flow rates are available (3, 5, 10 & 15 l/h)
- Pure water is stored in a polyethylene tank designed to minimise risks of contamination during water storage
- Vent filter provides effective protection against airborne contaminants; ASM (Automatic Sanitization Module) prevents biofilm formation
- Water can be either sourced through the tank front valve or sent by a distribution pump to feed laboratory instruments
- Progard® cartridge incorporates RFID technology for instant visibility on cartridge parameters and full traceability
- Colour-coded backlit LCD display clearly shows message importance with system alert and alarm icons
- Small footprint enables installation wherever it is convenient in the lab — on or under the bench, or on a wall
- Millitrack® e-Solutions provide enhanced data management control and remote access capabilities to the system dashboard
To obtain Elix® pure water quality, the purification sequence has been fully optimised. The patented Elix® module (EDI technology) is combined with Progard® complete pretreatment, intelligent reverse osmosis and optional bactericidal UV lamp technologies (in Elix® Essential UV systems). Only Elix® systems are equipped with the unique Elix® module. It provides a superior and consistent water quality while preserving the environment (self-regeneration of resin beads, minimal electricity consumption and no extra softener required). Intelligent Reverse Osmosis controls water consumption, ensures a constant product flow rate and optimal water quality. All prolong the lifetime of the RO membrane and downstream purification technologies.
A single replaceable cartridge, an optional long-lasting UV lamp coupled with timely service alerts, allows the system to run smoothly all year long while preserving budget.
: Progard S2 pretreatment pack and vent filter (171-0590) should be ordered with the main unit.
- Description:Elix® Essential 3 UV (3 l/hour), water purification system (EU-plug)
- Cat. No.:MILLZLXEV030SP
- Production flow rate:3 L/h
- Feed water:Potable tap water
- Average daily needs:up to 60 l/day
- Model:Elix® Essential 3 UV
- W×D×H:268×339×470 mm
- Resistivity at +25 °C:15 MΩ.cm
- TOC content:<30 ppb
- Weight:18,5 kg
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



