Order Entry
Austria
Orders LinkContactUsLinkComponent
Pharma scoops

Pharma scoops

100 ml, 215 mm, 60 mm
Catalog # 231-0497
Supplier:   BOCHEM
Pharma scoops
Catalog # 231-0497
Supplier:  BOCHEM
Pharma scoops
Pharma scoops

100 ml, 215 mm, 60 mm

Price
28,20 €
Log in for availability
1 * 1 ST
Product Details & Documents

Stainless steel. These scoops are ideal for sample taking in the pharmaceutical and food industries.

  • With hanging loop
  • Seamless fixed handle
Specifications
  • Width:
    60 mm
  • Capacity:
    100 ml
  • Length:
    215 mm
  • Seq:
    01