Pharma scoops
200 ml, 230 mm, 75 mm
Catalog # 231-0498
Supplier: BOCHEM
Jump to:
Product Details & Documents
Stainless steel. These scoops are ideal for sample taking in the pharmaceutical and food industries.
- With hanging loop
- Seamless fixed handle
Specifications
- Width:75 mm
- Capacity:200 ml
- Length:230 mm
- Seq:02
- Cat. No.:231-0498



