Order Entry
Austria
Orders LinkContactUsLinkComponent
Pharma scoops

Pharma scoops

500 ml, 350 mm, 130 mm
Catalog # 231-0502
Supplier:   BOCHEM
Pharma scoops
Catalog # 231-0502
Supplier:  BOCHEM
Pharma scoops
Pharma scoops

500 ml, 350 mm, 130 mm

Price
51,60 €
Log in for availability
1 * 1 ST
Product Details & Documents

Stainless steel. These scoops are ideal for sample taking in the pharmaceutical and food industries.

  • With hanging loop
  • Seamless fixed handle
Specifications
  • Width:
    130 mm
  • Capacity:
    500 ml
  • Length:
    350 mm
  • Seq:
    04
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.