Faecal containers with screw cap
25 ml, with spoon, without label, PP, 25 mm, 80 mm
Catalog # LPIT109047
Supplier: LP ITALIANA
Jump to:
Product Details & Documents
Containers made of PP, translucent.
- Excellent chemical resistance
- Excellent temperature resistance
- Easy to clean
With or without spoon and label.
Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904
Documents
Certificates
Search by Lot NumberSpecifications
- Ext.Ø:25 mm
- Type:with spoon, without label
- Capacity:25 ml
- Height:80 mm
- Material:PP



