Order Entry
Austria
Orders LinkContactUsLinkComponent
Capillary tubes

Capillary tubes

80 mm, 1,00 mm, 0,80 mm
Catalog # HILG1412217
Supplier:   HILGENBERG
Capillary tubes
Catalog # HILG1412217
Supplier:  HILGENBERG
Capillary tubes
Capillary tubes

80 mm, 1,00 mm, 0,80 mm

Price
624,00 €
Log in for availability
1 * 1.000 ST
Product Details & Documents

Soda-lime glass.

  • Both ends open
Specifications
  • Ext.Ø:
    1,00 mm
  • Ø int.:
    0,80 mm
  • Length:
    80 mm
  • Seq:
    09