Order Entry
Austria
Orders LinkContactUsLinkComponent
Dispersing elements (aggregates) for POLYTRON® PT models

Dispersing elements (aggregates) for POLYTRON® PT models

PT-DA 25/2FEC-E192, PT 2500 E, 30,0 m/s, 25 /18 mm, 192 mm, 100 - 2500 ml
Catalog # 431-0228
Supplier:   KINEMATICA
Dispersing elements (aggregates) for POLYTRON® PT models
Catalog # 431-0228
Supplier:  KINEMATICA
Dispersing elements (aggregates) for POLYTRON® PT models
Dispersing elements (aggregates) for POLYTRON® PT models

PT-DA 25/2FEC-E192, PT 2500 E, 30,0 m/s, 25 /18 mm, 192 mm, 100 - 2500 ml

Price
2 370,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Designation: EC - EasyClean version for the simplest cleaning or sterilisation (Standard)/2 - rotor/stator with 1 tooth row each.

Ordering information: Other dispersing aggregates available on request.

Specifications
  • Speed:
    30,0 m/s
  • Volume:
    100 - 2500 ml
  • Description:
    PT-DA 25/2FEC-E192
  • Length:
    192 mm
  • Seq:
    09
  • Stator/rotor Ø:
    25 /18 mm
  • For unit:
    PT 2500 E
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.