Order Entry
Austria
Orders LinkContactUsLinkComponent
Hydrometers

Hydrometers

Hydrometer, 1000 - 1050 kg/m³, 0,5 kg/m³, 330 mm
Catalog # AMARH827146
Supplier:   Amarell
Hydrometers
Catalog # AMARH827146
Supplier:  Amarell
Hydrometers
Hydrometers

Hydrometer, 1000 - 1050 kg/m³, 0,5 kg/m³, 330 mm

Price
62,70 €
Log in for availability
1 * 1 ST
Product Details & Documents

Density hydrometers with reference temperature of 15 °C (without thermometer).

Specifications
  • Description:
    Hydrometer
  • Length:
    330 mm
  • Seq:
    09
  • Division:
    0,5 kg/m³
  • Range:
    1000 - 1050 kg/m³