Order Entry
Austria
Orders LinkContactUsLinkComponent
Hydrometers

Hydrometers

Hydrometer, 950 - 1000 Kg/m³, 0,5 kg/m³, 330 mm
Catalog # AMARH827144
Supplier:   Amarell
Hydrometers
Catalog # AMARH827144
Supplier:  Amarell
Hydrometers
Hydrometers

Hydrometer, 950 - 1000 Kg/m³, 0,5 kg/m³, 330 mm

Price
61,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Density hydrometers with reference temperature of 15 °C (without thermometer).

Specifications
  • Description:
    Hydrometer
  • Length:
    330 mm
  • Seq:
    08
  • Division:
    0,5 kg/m³
  • Range:
    950 - 1000 Kg/m³
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.