Hydrometers
Hydrometer, 800 - 850 kg/m³, 0,5 kg/m³, 330 mm
Catalog # AMARH827138
Supplier: Amarell
Jump to:
Product Details & Documents
Density hydrometers with reference temperature of 15 °C (without thermometer).
Specifications
- Description:Hydrometer
- Length:330 mm
- Seq:05
- Division:0,5 kg/m³
- Range:800 - 850 kg/m³



