Hydrometers
Hydrometer, 600 - 650 kg/m³, 0,5 kg/m³, 330 mm
AMARH827130
: Amarell
Density hydrometers with reference temperature of 15 °C (without thermometer).
- Description:Hydrometer
- Length:330 mm
- Seq:01
- Division:0,5 kg/m³
- Range:600 - 650 kg/m³
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



