Order Entry
Austria
Orders LinkContactUsLinkComponent
Micro-fluidic platform, SilFlow™

Micro-fluidic platform, SilFlow™

Deactivated silica tubing, length 2 m, 0,363 mm OD, 0,1 mm ID
Catalog # SGEA123751
Micro-fluidic platform, SilFlow™
Catalog # SGEA123751
Micro-fluidic platform, SilFlow™
Micro-fluidic platform, SilFlow™

Deactivated silica tubing, length 2 m, 0,363 mm OD, 0,1 mm ID

Price
58,90 €
Log in for availability
1 * 1 ST
Product Details & Documents

SilFlow™ microchannel device (MCD) options for three-port GC splitters, four-port GC splitters and a Deans' switch MCD, perfect for multi-dimensional analyses. SilFlow™ can be incorporated into the system without impacting the chromatography.

  • Chemically-deactivated stainless steel channels avoiding active sites experienced with conventional connections
  • Conventional graphite or Vespel® ferrules cannot be used with the SilFlow™ MCD as the dimensional stability is not adequate and there is a risk of contaminating the channels
  • SilTite™ FingerTite metal ferrules result in a reliable zero dead volume connection, giving optimised peak shapes
  • Can be operated at pressures greater than 25000 psi
  • SilFlow™ tracks oven temperature up to 20 °C/min. The design of SilFlow™ alleviates cold spots and sample condensation

Ordering information: SilFlow™ kits contain: SilFlow™ microchannel device (MCD), SilTite™ FingerTite tool, mounting bracket, appropriately sized ferrules, nuts and blanking ferrules for set up. 1,1 mm Ø tubing is not supplied in the splitter kits and must be ordered separately.

Documents

Specifications
  • Description:
    Deactivated silica tubing, length 2 m, 0,363 mm OD, 0,1 mm ID
  • Seq:
    29