Order Entry
Austria
Orders LinkContactUsLinkComponent
 

Faeces containers

60 ml, Non sterile, 41 mm, 55 mm
Catalog # 216-0852
Supplier:   KARTELL
Faeces containers
Catalog # 216-0852
Supplier:  KARTELL
Faeces containers
Faeces containers

60 ml, Non sterile, 41 mm, 55 mm

Price
195,00 €
Log in for availability
1 * 360 ST
Product Details & Documents

PS, transparent. Non sterile or sterile.

  • With PP spatula incorporated into the cap
Specifications
  • Ø:
    41 mm
  • Sterility:
    Non sterile
  • Capacity:
    60 ml
  • Height:
    55 mm
  • Seq:
    02