Order Entry
Austria
Orders LinkContactUsLinkComponent
Sample Spoons, Disposable, SteriWare®

Sample Spoons, Disposable, SteriWare®

White, non sterile, 173 mm, 26×25 mm, 3 ml, PS
Catalog # SAMP8088A-03
Supplier:   Sampling Systems
Sample Spoons, Disposable, SteriWare®
Catalog # SAMP8088A-03
Supplier:  Sampling Systems
Sample Spoons, Disposable, SteriWare®
Sample Spoons, Disposable, SteriWare®

White, non sterile, 173 mm, 26×25 mm, 3 ml, PS

Price
99,70 €
Log in for availability
1 * 100 ST
Product Details & Documents

These disposable, sterile sample spoons are ideal for dispensing and sampling small quantities. Manufactured from food grade polystyrene (PS) or polyproylene (PP).

  • Moulded and packed in a cleanroom
  • Available in white, red and blue
  • Made from FDA and EU conforming polymers
  • BSE/TSE-free
  • Available as gamma irradiated sterile (SAL 10⁻⁶)
  • Cross-contamination risk is eliminated - the device can be used straight from the bag
  • No cleaning is required before or after sampling

Full batch traceability.

Packaging: Individually bagged.

Specifications
  • Capacity:
    3 ml
  • Description:
    White, non sterile
  • Length:
    173 mm
  • Material:
    PS
  • Seq:
    01
  • Spoon size:
    26×25 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.