Order Entry
Austria
Orders LinkContactUsLinkComponent
Storage Box, with Inserts

Storage Box, with Inserts

for 0,5 ml tubes, 6×12 compartments, PS
Catalog # NEOL4-5011
Supplier:   NEOLAB
Storage Box, with Inserts
Catalog # NEOL4-5011
Supplier:  NEOLAB
Storage Box, with Inserts

for 0,5 ml tubes, 6×12 compartments, PS

Price
41,30 €
Log in for availability
1 * 10 ST
Product Details & Documents

PS, clear.

  • Insert tray weakly jams the tubes so it can be directly immersed into a water bath for quick- thawing the samples
  • Base can be filled with dry ice or liquid nitrogen for storage, transport or snap-freezing

Outer dimensions: 185×110×65 mm
Inner dimensions: 165×90×55 mm

Specifications
  • Description:
    for 0,5 ml tubes, 6×12 compartments
  • Material:
    PS
  • Seq:
    01