Order Entry
Austria
Orders LinkContactUsLinkComponent
Vacuum Filtering flasks, Büchner, with Quickfit® ground socket

Vacuum Filtering flasks, Büchner, with Quickfit® ground socket

1000 ml, 227 mm, 136 mm, 29/32 NS
Catalog # BIBBFB1L/4
Supplier:   SciLabware
Vacuum Filtering flasks, Büchner, with Quickfit® ground socket
Catalog # BIBBFB1L/4
Supplier:  SciLabware
Vacuum Filtering flasks, Büchner, with Quickfit® ground socket
Vacuum Filtering flasks, Büchner, with Quickfit® ground socket

1000 ml, 227 mm, 136 mm, 29/32 NS

Price
813,00 €
Log in for availability
1 * 10 ST
Product Details & Documents

PYREX®, borosilicate glass.

  • Heavy wall and base construction for vacuum work
  • Side arm features a PTFE screwthread connector for the safe attachment of 9 mm bore vacuum tubing

Büchner flasks with precision-ground Quickfit® socket.

ISO 1773, BS 6352

 : ISO 1773, BS 6352

Specifications
  • Ext.Ø:
    136 mm
  • Socket size:
    29/32 NS
  • Capacity:
    1000 ml
  • Height:
    227 mm
  • Seq:
    08