Skip to Header
Skip to Main Content
Skip to Footer
Advanced
Advanced
SDS
Certificates
Manufacturer Data
0
0,00 €
Order Entry
Login
/
Register
Products
Services
Digital Solutions
Applications
Support
About
Order Entry
Order Status
Your Account
Cart
Austria
Order Entry
Order Status
Your Account
Cart
ContactUsLinkComponent
Pipette T/fer F/tip Ster Pe 4.8ml 1 * 3.200 items
Catalog # SAMC234-1S
Supplier:
SAMCO
Certificates
Expand image
Pipette T/fer F/tip Ster Pe 4.8ml 1 * 3.200 items
Catalog # SAMC234-1S
Supplier:
SAMCO
Certificates
Related Information
Documentation
Certificates
Search by Lot Number
CoC_SAMC234-1S_21410173
CoC_SAMC234-1S_21430719
Documentation
Frequently Bought Together
VWR®, Microcentrifuge Tubes, High Performance
Supplier: VWR Collection
Eppendorf® Protein LoBind® Microcentrifuge Tubes
Supplier: EPPENDORF
VWR® PCR Tubes, 0,2 ml
Supplier: VWR Collection
VWR®, Nitrile Gloves
Supplier: VWR Collection
VWR® Standard Line Transfer Pipettes
Supplier: VWR Collection
Safe-Lock Tubes, 2,0 ml - Microtubes
Supplier: EPPENDORF
Eppendorf Tubes® 3810X Microtubes 1,5 ml
Supplier: EPPENDORF
Lactophenol blue solution stain (fungal), Sigma-Aldrich®
Supplier: Merck
VWR®, Transfer Pipettes, High Performance
Supplier: VWR Collection
Safe-Lock Tubes, 1,5 ml - Microtubes
Supplier: EPPENDORF
Centrifuge tubes, conical bottom, Falcon®
Supplier: Corning
VWR® Serological Pipette, Standard Line
Supplier: VWR Collection
VWR®, Centrifuge Tubes, Conical Bottom
Supplier: VWR Collection