Order Entry
Austria
Orders LinkContactUsLinkComponent
 

Pipette Controller, S1

Pipette controller S1, 1 - 100 ml, Green
  612-3987
   Low Manufacturing Impact
Pipette Controller, S1
  612-3987
   Low Manufacturing Impact
Pipette Controller, S1
Pipette Controller, S1

Pipette controller S1, 1 - 100 ml, Green

 
434,00 €
 

  31/03/2026

   
1 * 1 ST
 

The S1 pipette controller combines pipetting comfort and high performance. For use with graduated and volumetric glass and plastic serological pipettes from 1 to 100 ml.

  • Lightweight ergonomic design; large illuminated LCD display
  • 8 speed alternatives for both aspirating and dispensing allowing total control of pipetting
  • Customisable ID area, five colour options permit easy recognition of ownership and/or task designation
  • Autoclavable silicone adapter
  • Heavy duty lithium-ion battery with fast recharging (3 hours) and 15 hours of continuous operation

Filter Type: 0,45 UOM standard (Mfr part numbers 4580560 and 9057)
Electrical Requirements: 100 to 240 V, 50/60Hz
Amperage: 0,2 A

 : Supplied with S1 Pipette Filler, universal charger, table stand, wall-mounted holder, 1 ml pipette support, instruction manual and warranty card.

 
  • Colour code:
    Green
  • Capacity:
    1 - 100 ml
  • Description:
    Pipette controller S1
  • Seq:
    05
  • Cat. No.:
    612-3987
  • Environmental certification:
    IRECS; ISO 14001 (Certificate Registration No. EMS 752603)
  • Battery type:
    Lithium-Ion
  • Model:
    S1
  • Environmentally Preferable:
    Low Manufacturing Impact
Accessories

 

  •  
    Description
     
     
  • 612-4851
    1 ml pipette filler support
       
    1 * 1 ST - 26,50 €

 

  •  
    Description
     
     
  • 612-4850
    Single pipette filler wing stand
       
    1 * 1 ST - 21,10 €

 

  •  
    Description
     
     
  • 612-4848
    Single pipette filler table mount stand
       
    1 * 1 ST - 46,60 €

 

  •  
    Description
     
     
  • 612-4847
    Single pipette filler wall mount stand
       
    1 * 1 ST - 26,90 €

 

  •  
    Description
     
     
  • 612-4844
    Hydrophobic filters, 0,45 µm, sterile, 25/box
       
    1 * 25 ST - 145,00 €

 

  •  
    Description
     
     
  • LABS9065-11
    Silicone pipette gripper, 4/case
       
    1 * 4 ST - 71,10 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.