Order Entry
Austria
Orders LinkContactUsLinkComponent
Pipette Controller, S1

Pipette Controller, S1

Pipette controller S1, 1 - 100 ml, Red
Catalog # 612-3986
   Low Manufacturing Impact
Pipette Controller, S1
Catalog # 612-3986
   Low Manufacturing Impact
Pipette Controller, S1
Pipette Controller, S1

Pipette controller S1, 1 - 100 ml, Red

Price
434,00 €
Sale

Valid until 31/03/2026

Log in for availability
1 * 1 ST
Product Details & Documents

The S1 pipette controller combines pipetting comfort and high performance. For use with graduated and volumetric glass and plastic serological pipettes from 1 to 100 ml.

  • Lightweight ergonomic design; large illuminated LCD display
  • 8 speed alternatives for both aspirating and dispensing allowing total control of pipetting
  • Customisable ID area, five colour options permit easy recognition of ownership and/or task designation
  • Autoclavable silicone adapter
  • Heavy duty lithium-ion battery with fast recharging (3 hours) and 15 hours of continuous operation

Filter Type: 0,45 UOM standard (Mfr part numbers 4580560 and 9057)
Electrical Requirements: 100 to 240 V, 50/60Hz
Amperage: 0,2 A

Ordering information: Supplied with S1 Pipette Filler, universal charger, table stand, wall-mounted holder, 1 ml pipette support, instruction manual and warranty card.

Specifications
  • Colour code:
    Red
  • Capacity:
    1 - 100 ml
  • Description:
    Pipette controller S1
  • Seq:
    04
  • Cat. No.:
    612-3986
  • Environmental certification:
    IRECS; ISO 14001 (Certificate Registration No. EMS 752603)
  • Battery type:
    Lithium-Ion
  • Model:
    S1
  • Environmentally Preferable:
    Low Manufacturing Impact
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • 1 ml pipette filler support
    1 ml pipette filler support
    612-4851
    Log in for availability
    1 * 1 ST - 26,50 €

Product Information

  • Catalog #
    Availability
    Price
  • Single pipette filler wing stand
    Single pipette filler wing stand
    612-4850
    Log in for availability
    1 * 1 ST - 21,10 €

Product Information

  • Catalog #
    Availability
    Price
  • Single pipette filler table mount stand
    Single pipette filler table mount stand
    612-4848
    Log in for availability
    1 * 1 ST - 46,60 €

Product Information

  • Catalog #
    Availability
    Price
  • Single pipette filler wall mount stand
    Single pipette filler wall mount stand
    612-4847
    Log in for availability
    1 * 1 ST - 26,90 €

Product Information

  • Catalog #
    Availability
    Price
  • Hydrophobic filters, 0,45 µm, sterile, 25/box
    Hydrophobic filters, 0,45 µm, sterile, 25/box
    612-4844
    Log in for availability
    1 * 25 ST - 145,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Silicone pipette gripper, 4/case
    Silicone pipette gripper, 4/case
    LABS9065-11
    Log in for availability
    1 * 4 ST - 71,10 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.