Order Entry
Austria
Orders LinkContactUsLinkComponent
 

Pipette Controller, S1

Pipette controller S1, 1 - 100 ml, Clear
Catalog # 612-3984
   Low Manufacturing Impact
Pipette Controller, S1
Catalog # 612-3984
   Low Manufacturing Impact
Pipette Controller, S1
Pipette Controller, S1

Pipette controller S1, 1 - 100 ml, Clear

Price
434,00 €
Sale

Valid until 31/03/2026

Log in for availability
1 * 1 ST
Product Details & Documents

The S1 pipette controller combines pipetting comfort and high performance. For use with graduated and volumetric glass and plastic serological pipettes from 1 to 100 ml.

  • Lightweight ergonomic design; large illuminated LCD display
  • 8 speed alternatives for both aspirating and dispensing allowing total control of pipetting
  • Customisable ID area, five colour options permit easy recognition of ownership and/or task designation
  • Autoclavable silicone adapter
  • Heavy duty lithium-ion battery with fast recharging (3 hours) and 15 hours of continuous operation

Filter Type: 0,45 UOM standard (Mfr part numbers 4580560 and 9057)
Electrical Requirements: 100 to 240 V, 50/60Hz
Amperage: 0,2 A

 : Supplied with S1 Pipette Filler, universal charger, table stand, wall-mounted holder, 1 ml pipette support, instruction manual and warranty card.

Specifications
  • Colour code:
    Clear
  • Capacity:
    1 - 100 ml
  • Description:
    Pipette controller S1
  • Seq:
    02
  • Cat. No.:
    612-3984
  • Environmental certification:
    IRECS; ISO 14001 (Certificate Registration No. EMS 752603)
  • Battery type:
    Lithium-Ion
  • Model:
    S1
  • Environmentally Preferable:
    Low Manufacturing Impact
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • 1 ml pipette filler support
    1 ml pipette filler support
    612-4851
    Log in for availability
    1 * 1 ST - 26,50 €

Product Information

  • Catalog #
    Availability
    Price
  • Single pipette filler wing stand
    Single pipette filler wing stand
    612-4850
    Log in for availability
    1 * 1 ST - 21,10 €

Product Information

  • Catalog #
    Availability
    Price
  • Single pipette filler table mount stand
    Single pipette filler table mount stand
    612-4848
    Log in for availability
    1 * 1 ST - 46,60 €

Product Information

  • Catalog #
    Availability
    Price
  • Single pipette filler wall mount stand
    Single pipette filler wall mount stand
    612-4847
    Log in for availability
    1 * 1 ST - 26,90 €

Product Information

  • Catalog #
    Availability
    Price
  • Hydrophobic filters, 0,45 µm, sterile, 25/box
    Hydrophobic filters, 0,45 µm, sterile, 25/box
    612-4844
    Log in for availability
    1 * 25 ST - 145,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Silicone pipette gripper, 4/case
    Silicone pipette gripper, 4/case
    LABS9065-11
    Log in for availability
    1 * 4 ST - 71,10 €