Order Entry
Austria
Orders LinkContactUsLinkComponent
VWR®, Calibration Weight Sets, Class E2

VWR®, Calibration Weight Sets, Class E2

1 mg - 500 g, 24, 1111,11 g
Catalog # 611-8457
Supplier:   VWR Collection
VWR®, Calibration Weight Sets, Class E2
Catalog # 611-8457
Supplier:  VWR Collection
VWR®, Calibration Weight Sets, Class E2
VWR®, Calibration Weight Sets, Class E2

1 mg - 500 g, 24, 1111,11 g

Price
2 800,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Weights made from solid, anti-magnetic, polished stainless steel. Suitable for high resolution electronic balances.

  • Wire weights up to 500 mg in cobalt alloy
  • Identification number guarantees traceability for weights from 1 g upwards
  • Laser engraving improves legibility of the markings
  • Available with or without COFRAC certificate

Conform to OILM R111 recommendations.

Certifications: Conform to OILM R111 recommendations.

Ordering information: All weight sets listed in the 'set contents' table are available with or without COFRAC certificate - please visit website or contact your local Avantor sales office. Weights are also available individually - please search for product 'Calibration weights, Class E2'.

Specifications
  • Weight set:
    1 mg - 500 g
  • No. of weights:
    24
  • Total weight:
    1111,11 g