Order Entry
Austria
Orders LinkContactUsLinkComponent
VWR®, Calibration Weight Sets, Class E2

VWR®, Calibration Weight Sets, Class E2

1 mg - 200 g, 23, 611,11 g
Catalog # 611-8456
Supplier:   VWR Collection
VWR®, Calibration Weight Sets, Class E2
Catalog # 611-8456
Supplier:  VWR Collection
VWR®, Calibration Weight Sets, Class E2
VWR®, Calibration Weight Sets, Class E2

1 mg - 200 g, 23, 611,11 g

Price
2 570,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Weights made from solid, anti-magnetic, polished stainless steel. Suitable for high resolution electronic balances.

  • Wire weights up to 500 mg in cobalt alloy
  • Identification number guarantees traceability for weights from 1 g upwards
  • Laser engraving improves legibility of the markings
  • Available with or without COFRAC certificate

Conform to OILM R111 recommendations.

Certifications: Conform to OILM R111 recommendations.

Ordering information: All weight sets listed in the 'set contents' table are available with or without COFRAC certificate - please visit website or contact your local Avantor sales office. Weights are also available individually - please search for product 'Calibration weights, Class E2'.

Specifications
  • Weight set:
    1 mg - 200 g
  • Seq:
    20
  • No. of weights:
    23
  • Total weight:
    611,11 g
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.