Order Entry
Austria
Orders LinkContactUsLinkComponent
Micro-fluidic platform, SilFlow™

Micro-fluidic platform, SilFlow™

Ferrules 0,4 mm ID, for use with tubing of OD 0,36 mm
Catalog # 548-1772
Micro-fluidic platform, SilFlow™
Catalog # 548-1772
Micro-fluidic platform, SilFlow™
Micro-fluidic platform, SilFlow™

Ferrules 0,4 mm ID, for use with tubing of OD 0,36 mm

Price
230,00 €
Log in for availability
1 * 10 ST
Product Details & Documents

SilFlow™ microchannel device (MCD) options for three-port GC splitters, four-port GC splitters and a Deans' switch MCD, perfect for multi-dimensional analyses. SilFlow™ can be incorporated into the system without impacting the chromatography.

  • Chemically-deactivated stainless steel channels avoiding active sites experienced with conventional connections
  • Conventional graphite or Vespel® ferrules cannot be used with the SilFlow™ MCD as the dimensional stability is not adequate and there is a risk of contaminating the channels
  • SilTite™ FingerTite metal ferrules result in a reliable zero dead volume connection, giving optimised peak shapes
  • Can be operated at pressures greater than 25000 psi
  • SilFlow™ tracks oven temperature up to 20 °C/min. The design of SilFlow™ alleviates cold spots and sample condensation

Ordering information: SilFlow™ kits contain: SilFlow™ microchannel device (MCD), SilTite™ FingerTite tool, mounting bracket, appropriately sized ferrules, nuts and blanking ferrules for set up. 1,1 mm Ø tubing is not supplied in the splitter kits and must be ordered separately.

Documents

Specifications
  • Description:
    Ferrules 0,4 mm ID, for use with tubing of OD 0,36 mm
  • Seq:
    17
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.