Order Entry
Austria
Orders LinkContactUsLinkComponent
 

Erlenmeyer flasks, graduated, with screw cap

25 ml, 65 mm, 41 mm, 18-415
Catalog # BELC2514-00025
Marketsource
Supplier:   BELLCO GLASS
Erlenmeyer flasks, graduated, with screw cap
Catalog # BELC2514-00025
Supplier:  BELLCO GLASS
Marketsource
Erlenmeyer flasks, graduated, with screw cap
Erlenmeyer flasks, graduated, with screw cap

25 ml, 65 mm, 41 mm, 18-415

Price
1 210,00 €
Log in for availability
1 * 24 ST
Product Details & Documents

Manufactured from type 1 class A borosilicate glass, these flasks are ideal for media storage and mixing. Long-skirted phenolic rubber lined screw cap protects flask contents from contamination.

  • Very good chemical resistance
  • High temperature resistance
  • Minimal thermal expansion, giving relatively high resistance to temperature changes
  • Graduated to approximate volumes
Specifications
  • Ext.Ø:
    41 mm
  • Thread:
    18-415
  • Capacity:
    25 ml
  • Height:
    65 mm
  • Seq:
    01