Bottle brushes, with head bundle
Brush for 0,75 l bottle, with horsehair black fill material, Horse hair, 120 mm, 63 mm, Steel, zinc plated, 470 mm
Catalog # REIT23630202
Supplier: REITENSPIESS BUERSTEN
Jump to:
Product Details & Documents
The brush consists of galvanised rotary wires with head bundle.
Specifications
- Bristle material:Horse hair
- Brush head Ø:63 mm
- Handle material:Steel, zinc plated
- Description:Brush for 0,75 l bottle, with horsehair black fill material
- Seq:03
- Total length:470 mm
- Brush head length:120 mm



