Order Entry
Austria
Orders LinkContactUsLinkComponent
Scoops

Scoops

450 ml, 75 mm
Catalog # BURK5370-0450
Supplier:   BURKLE
Scoops
Catalog # BURK5370-0450
Supplier:  BURKLE
Scoops
Scoops

450 ml, 75 mm

Price
32,40 €
Log in for availability
1 * 1 ST
Product Details & Documents

Sterilisable scoops made of stainless steel AISI 304 (1.4301).

  • Robust
  • Autoclavable up to 121 °C for max. 20 min.
  • Suitable for food contact
Specifications
  • Ø:
    75 mm
  • Capacity:
    450 ml
  • Seq:
    02
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.