Order Entry
Austria
Orders LinkContactUsLinkComponent
Test tubes

Test tubes

5 ml, 75 mm, 12 mm, PP, 1000/bag
Catalog # RATI3514031
Supplier:   RATIOLAB
Test tubes
Catalog # RATI3514031
Supplier:  RATIOLAB
Test tubes
Test tubes

5 ml, 75 mm, 12 mm, PP, 1000/bag

Price
24,90 €
Log in for availability
1 * 1.000 ST
Product Details & Documents

PS, clear or PP, translucent.

  • PS: Good thermal resistance. PP: Very good thermal resistance, autoclavable
  • PS: Good chemical resistance. PP: Very good chemical resistance
  • Robust, economical

Universal tubes for a wide range of applications.

Specifications
  • Ext.Ø:
    12 mm
  • Packed:
    1000/bag
  • Capacity:
    5 ml
  • Length:
    75 mm
  • Material:
    PP
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.