Stackable drum sumps and pallets, WSP
Sump pallets, with capacity 2×200 l drums, WSP-2SKS, 1410×810×1400 mm
Catalog # LACOP21-1421-A
Supplier: LACONT UMWELTTECHNIK
Jump to:
Product Details & Documents
These stackable drum sumps and pallets are made of stable construction from 3 mm sheet steel.
- Sump capacity of 220 L
- Ground clearance 100 mm for internal transport
- Space-savings as models WSP-STS and SKS can be double-stacked
- Corrosion protection by primer coating and painting or fire-galvanisation
Specifications
- Description:Sump pallets, with capacity 2×200 l drums, WSP-2SKS
- Seq:03
- W×D×H:1410×810×1400 mm



