Order Entry
Austria
Orders LinkContactUsLinkComponent
Stackable drum sumps and pallets, WSP

Stackable drum sumps and pallets, WSP

Sump pallets, with capacity 4×200 l drums, WSP-4SKS, 1410×1290×1320 mm
Catalog # LACOP21-2422-A
Stackable drum sumps and pallets, WSP
Catalog # LACOP21-2422-A
Stackable drum sumps and pallets, WSP

Sump pallets, with capacity 4×200 l drums, WSP-4SKS, 1410×1290×1320 mm

Price
Inquire For Price
Log in for availability
1 * 1 ST
Product Details & Documents

These stackable drum sumps and pallets are made of stable construction from 3 mm sheet steel.

  • Sump capacity of 220 L
  • Ground clearance 100 mm for internal transport
  • Space-savings as models WSP-STS and SKS can be double-stacked
  • Corrosion protection by primer coating and painting or fire-galvanisation
Specifications
  • Description:
    Sump pallets, with capacity 4×200 l drums, WSP-4SKS
  • Seq:
    10
  • W×D×H:
    1410×1290×1320 mm
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Tension belt
    Tension belt
    LACOZ50-1920-A
    Log in for availability
    1 * 1 ST

Product Information

  • Catalog #
    Availability
    Price
  • Safety chain
    Safety chain
    LACOP21-2470-A
    Log in for availability
    1 * 1 ST

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.