Order Entry
Austria
Orders LinkContactUsLinkComponent
Scratcher for sampling

Scratcher for sampling

Stainless steel V4A, 1000 mm, 25 mm, 25 ml
Artikelnr. BURK5347-0025
Anbieter:   BURKLE
Scratcher for sampling
Artikelnr. BURK5347-0025
Anbieter:  BURKLE
Scratcher for sampling
Scratcher for sampling

Stainless steel V4A, 1000 mm, 25 mm, 25 ml

Preis
1 290,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

The scratcher has particularly been designed for sampling cohesive or caked substances.

  • Electro-polished stainless steel

For non pourable substances.

Specifications
  • Ø:
    25 mm
  • Volume:
    25 ml
  • Length:
    1000 mm
  • Material:
    Stainless steel V4A
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.